Shop All Label Maker Accessories
Brother
Serial Interface Adapter
Mfr # PA-SCA-001
Zoro # G4149588
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-P900, PT-P900W, PT-P950NW, TD-2020, TD-2120N, TD-2130N, TD-2130NHC
- For Use With PT-P900, PT-P900W, PT-P950NW, TD-2020, TD-2120N, TD-2130N, TD-2130NHC
- Color Gray
- Compatible Mfr Part Number PT-P900, PT-P900W, PT-P950NW, TD-2020, TD-2120N, TD-2130N, TD-2130NHC
- Connector Type Serial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # PA-SCA-001
- Zoro # G4149588
- UPC # 012502634621
- Country of Origin China
- Category Label Maker Accessories
Dimensions
Cable Length | 7.1 in |
Details
Item | Printer Cable |
Printer Series Compatibility | PT-P900, PT-P900W, PT-P950NW, TD-2020, TD-2120N, TD-2130N, TD-2130NHC |
For Use With | PT-P900, PT-P900W, PT-P950NW, TD-2020, TD-2120N, TD-2130N, TD-2130NHC |
Color | Gray |
Compatible Mfr Part Number | PT-P900, PT-P900W, PT-P950NW, TD-2020, TD-2120N, TD-2130N, TD-2130NHC |
Connector Type | Serial |
Product Type | Serial Cable |
Description
Printer Cable, Connector Type Serial, Compatible Grainger Part Number 274A79, 52DY61, 52DY62, Compatible Mfr Part Number PT-P900, PT-P900W, PT-P950NW, TD-2020, TD-2120N, TD-2130N, TD-2130NHC, For Use With PT-P900, PT-P900W, PT-P950NW, TD-2020, TD-2120N, TD-2130N, TD-2130NHC, Cable Length 7.1 in, Color Gray, Product Type Serial Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC GHS SECONDARY CONTAINER LABELS, 3.5"X2.25", PS VINYL, 250ROLL (GHS2265ALV)
- KASK KASK Super Plasma Hi-Viz Helmet - Lime (KASKSHV-LM)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Red (35-803-1523-623)
- VGUARD Natural Medium Weight 1-Sided PVC Dot Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG400M)
- BROTHER TZe Premium Laminated Tape, 12mmx8m, G (TZEPR234)
- BROTHER TZe Premium Laminated Tape, 24mmx4m, G (TZEPR254)
- BROTHER Li-ion Rechargeable Battery Pack, 14.4V (PA-BT-4000LI)
- BROTHER Power Adapter, AC (ADE001)
- BROTHER Li-ion Rechargeable Battery Pack, 7.2V (BAE001)
- BROTHER Desktop Label Printer Kit, 4" Tape W, For Core Dia.: 1 in (QL1100)
- GARVEY Label Remover, Blue, Plastic, 5 Rem, PK5 (091455)
- Brother Label Maker Accessories