Shop All Ink and Toner Cartridges
Brother
Ribbon Cartridge, 450 Page Yield, Black
Mfr # BRTPC201
Zoro # G3774508
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. GPR24
- Printer Series intelliFax, MFC
- Printer Model intelliFax-1170, intelliFax-1270, intelliFax-1270e, intelliFax-1570MC, intelliFax-1575MC, MFC-1770, MFC-1780, MFC-1870MC, MFC-1970MC
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTPC201
- Zoro # G3774508
- UPC # 012502054177
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | GPR24 |
Printer Series | intelliFax, MFC |
Printer Model | intelliFax-1170, intelliFax-1270, intelliFax-1270e, intelliFax-1570MC, intelliFax-1575MC, MFC-1770, MFC-1780, MFC-1870MC, MFC-1970MC |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Brother |
Max. Page Yield | 450 |
Color | Black |
For Use With | -1270, -1270e, -1570MC, -1575MC, IntelliFax-1170, MFC1770, MFC1780, MFC1870MC, MFC1970MC |
Page Yield - Black | 450 |
Compatible Printer Series | intelliFax, MFC |
Compatible Printer Brand | Brother |
Market Indicator Cartridge Number | BRTPC201 |
Product Type | Ink Cartridge |
Page Yield - Total | 450 |
Compatible Printer Model Number | IntelliFAX-1170, IntelliFAX-1270, IntelliFAX-1270e, IntelliFAX-1570MC, IntelliFAX-1575MC, MFC-1770, MFC-1780, MFC-1870MC, MFC-1970MC |
Description
Market Indicator Cartridge No. BRTPC201, Ink/Toner Color Black, Printer Brand Brother, Printer Series intelliFax, MFC, Printer Model intelliFax-1170, intelliFax-1270, intelliFax-1270e, intelliFax-1570MC, intelliFax-1575MC, MFC-1770, MFC-1780, MFC-1870MC, MFC-1970MC, Max. Page Yield 450, Color Black, Cartridge Condition New, Ink Cartridge, For Use With -1270, -1270e, -1570MC, -1575MC, IntelliFax-1170, MFC1770, MFC1780, MFC1870MC, MFC1970MC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 3" x 5" Reclosable Write-On Bags, PK 1000 (47235)
- BOORUM & PEASE Green Record Account Book, 12-1/2" x 7-5/8", 300 Pg (67 1/8-300-R)
- POST-IT Dry Erase Cleaning Cloth, 10.63 x 10.63 (DEFCLOTH)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- BROTHER Ink Cartridge, 3/Color, Cyan, Mgnt, Yell, PK3 (LC793PKS)
- BROTHER Super High Yield Yellow Toner Cartridge 6.5K YLD (TN436Y)
- BROTHER LC406XLCS INKvestment High-Yield Ink, 5,000 Page-Yield, Cyan (LC406XLCS)
- BROTHER Black Toner Cartridge 1.2K YLD (TN730)
- BROTHER Ink Cartridge, 3Color, Cyan, Mgnt, Yell, PK3 (BRT-LC713PKS)
- BROTHER PC-202RF Thermal Transfr Refill Roll, PK2 (PC202RF)
- XEROX XEROX PHASER COMP 6128MFP MAGENTA (106R01453)
- Brother Printers & Scanners