Brother

QL-810W 2 3/8'' Ultra-Fast Professional Desktop Label Printer


product price: $425.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Deliver ultra-fast high-quality printing with the versatile Brother QL-810W wireless network label printer which prints up to 2 3/8'' wide. Boasting an ultra-fast printing rate of up to 110 standard address labels per minute you'll be able to reduce time spent on big projects. At no sacrifice to quality the 300 x 600 DPI still offers crisp text graphics and images even when printing on banners up to 3' long. The easy connectivity of the wireless interface allows you to print from virtually anywhere or share on a network. The built-in auto-cutter ensures clean precise cuts for film tapes and all labels whether continuous pre-sized or easy-peel. When paired with the Brother DK-2251 label roll sold separately this Brother QL-810W is capable of printing both red and black over the entire label! This printer is a perfect solution for printing cost-effective labels for packages envelopes file folders and name badges.Print basic labels with no software installation required or customize labels straight from your computer with the free P-touch editor software which is compatible for both Windows and iOS. Create or design unique labels from anywhere with the free to download iPrint&Label app which operates on both Apple and Android. For a complete mobile solution a lithium-ion battery option is available sold separately. Designed for utmost convenience the drop-in replacement rolls make it easy to change labels while the direct thermal printing eliminates any need for inks or toners. The Brother QL-810W label printer comes pre-packaged with a USB cable AC adapter power cord printed guides and two starter rolls.Overall Dimensions:Width: 5''Depth: 9 3/16''Height: 5 11/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.