Shop All Label Makers & Printers
Brother
QL-800 2 3/8'' High-Speed Professional Desktop Label Printer
Mfr # 328QL800
Zoro # G411641028
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # 328QL800
- Zoro # G411641028
- Country of Origin United States
- Category Label Makers & Printers
Description
Deliver fast high-quality printing with the versatile Brother QL-800 high-speed label printer which prints up to 2 3/8'' wide. Boasting a super-fast printing rate of up to 93 standard address labels per minute you'll be able to reduce time spent on big projects. At no sacrifice to quality the 300 x 600 DPI still offers crisp text graphics and images even when printing on banners up to 3' long. The built-in auto-cutter ensures clean precise cuts for film tapes and all labels whether continuous pre-sized or easy-peel. When paired with the Brother DK-2251 label roll sold separately this Brother QL-800 is capable of printing both red and black over the entire label! This printer is a perfect solution for printing cost-effective labels for packages envelopes file folders and name badges.Print basic labels with no software installation required or customize labels straight from your computer with the free P-touch editor software which is compatible for both Windows and iOS. Create or design unique labels from anywhere with the free to download iPrint&Label app additional purchase of a USBtoGo cable required. Designed for utmost convenience the drop-in replacement rolls make it easy to change labels while the direct thermal printing eliminates any need for inks or toners. In contrast to the incredible output capabilities the exterior remains user-friendly with a simplistic four-button interface. The Brother QL-800 label printer comes pre-packaged with a USB cable power cord printed guides and two starter rolls.Overall Dimensions:Width: 4 7/8''Depth: 8 3/8''Height: 5 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 8" x 8" x 6", White, 50/Bundle (M886)
- PENTEL Pencil, Mech, 0.9Mm, Black, PK12 (AL19A)
- BLUELINE 9-1/4 x 7-1/4" Twin Wire Notebook, College Rule, 75 Pg, Cover Color: Black (REDAF915081)
- CHARTPAK Numbers, Vinyl, Helvetica, 3", Black, PK10 (01170)
- BROTHER Label Maker Backlit LCD, Font Size Auto (BRTPTH300)
- BROTHER VC-500W 2'' Versatile Wireless Compact Color Label and Photo Printer (328VC500W)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BTVP)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- DYMO CORP DYMO® Organizer Xpress Pro Manual Label Maker, 1 Line, Soft Grip Handle (12966)
- Brother Label Makers & Printers