Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Ptouch TZe Laminated Tape Cartridges, White
Mfr # BRTTZE315
Zoro # G407200833
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTTZE315
- Zoro # G407200833
- UPC # 12502625827
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Item | P-touch TZe Laminated Tape Cartridges |
Color | White |
Description
Laminated tape features standard adhesive designed for smooth, flat surfaces like office paper, file folders and binders These labels stay on under normal indoor and outdoor use, including hot and cold environments Use with Brother Ptouch Labelers using TZ or TZe tapes They include PTD200, PTD210, PTH100, PT1010, PT1090, PT1230PC, PT1280, PT1290, PT1830, PT1880, PT2100, PT2110, PT2030, PT2030AD, PT2030VP, PTD400, PTD400AD, PTD400VP, PTD450, PTH300, PTH300LI, PT2430PC, PT2710, PT2730, PT2730VP, PTD600, PT1100, PT1100SB, PT1120, PT1130, PT1160, PT1170S, PT1180, PT1190, PT1200, PT18R, PT300, PT310, PT320, PT1300, PT1700, PT1750, PT1800, PT1960, PT330, PT350, PT520, PT540, PT580C, PT2200, PT2210, PT2300, PT2310, PT2400, PT2410, PT2500PC, PT2600, PT2610, PT3600, PT9200DX, PT9200PC, PT9400, PT9500PC and PT9600 Print color is white Background is black Tape measures 6mm 313 wide x 8m 2615' long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (48VE92)
- 3M Faceshield Visor, Polycarbonate, Uncoated, 9 in Visor Height, 14.5 in Visor Width, Clear (82701)
- MILWAUKEE TOOL Work Gloves, L, Black/Brown/Red (48-73-0022)
- HONEYWELL HOWARD LEIGHT Multi-Position Electronic Ear Muffs, 30 dB, VeriShield (1035187-VS)
- BROTHER TZe Flexible Tape Cartridge for P-Touch Labeler, 0.7x26.2ft, Blk on Wht (TZEFX241)
- BROTHER Label, Black/White, Labels/Roll: 400 (DK1204)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2215PK)
- BROTHER Tape Cassette, 5.1 mm Max. Wire Diameter (HSe621E)
- BROTHER Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (TZe555)
- BROTHER Brother® Continuous Paper Label Tape, 1.1" x 100ft Roll, White (DK2210)
- 3M Label, 5 In., Red/White, 250 Labels/Roll (54917)
- Brother Safety Labels