Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Ptouch TZe Laminated Tape Cartridges, White
Mfr # BRTTZE211
Zoro # G407200826
original price:
$11.49
5% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTTZE211
- Zoro # G407200826
- UPC # 12502625650
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Item | P-touch TZe Laminated Tape Cartridges |
Color | White |
Description
Laminated tape features standard adhesive designed for smooth, flat surfaces like office paper, file folders and binders These labels stay on under normal indoor and outdoor use, including hot and cold environments Use with Brother Ptouch Labelers using TZ or TZe tapes They include PTD200, PT1280, PT1290, PT1830, PT1880, PT2100, PT2110, PT2030, PT2030AD, PT2030VP, PTD400, PT2700, PT2710, PT2730, PT2730VP, PTD600, PTD600VP, PTH500LI, PTP700, PTP750W, PT200, PT1000, PT1100, PT1100SB, PT1120, PT1130, PT1160, PT1200, PT18R, PT300, PT310, PT320, PT1300, PT1700, PT1750, PT1800, PT1810, PT1900, PT1910, PT330, PT350, PT520, PT540, PT580C, PT1400, PT1500PC, PT1600, PT1650, PT2200, PT2210, PT2300, PT2310, PT2400, PT2410, PT2500PC, PT2600, PT2610, PT530, PT550, PT3600, PT9200DX, PT9200PC, PT9400, PT9500PC and PT9600 Print color is black Background is white Tape measures 18mm 710 wide x 8m 2615' long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Low Profile Earmuffs (STFH0411)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (454731)
- REEBOK Athletic Shoe, M, 16, Black (RB4160)
- IRONCLAD PERFORMANCE WEAR Welding Glove, M/8, Leather, Safety, PR (WTIG-03-M)
- BROTHER Removable Label, Black/Yellow, Labels/Roll: Continuous (DK4605)
- BROTHER Brother® Continuous Paper Label Tape, 2.4" x 100ft Roll, White (DK2205)
- BROTHER Cleaning Tape, White, Labels/Roll: 100 uses (TZECL4)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, Black on Blue (TZE561CS)
- BROTHER Brother® P-Touch® TC Tape Cartridges, 3/8"W, White on Black, 2/Pack (TC34Z)
- BROTHER Continuos Label Stock (BMSLT402)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-2500-509-YL)
- Brother Safety Labels