Brother
Professional Desktop Scanner, 600 dpi Optical Resolution, 80-Sheet Auto Document Feeder
Mfr # ADS-4300N
Zoro # G706437961
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.7"
- Height 7.5"
- Features Duplex Scanning, USB
- Media Type Thin Paper
- Optical Resolution (dpi) 600 x 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 11.7" |
Height | 7.5" |
Color Depth | 48-bit |
Media Size | Letter - 8.50" x 11" |
Details
Features | Duplex Scanning, USB |
Media Type | Thin Paper |
Item | Sheetfed Scanner |
Optical Resolution (dpi) | 600 x 600 |
ADF Capacity | 80 Sheets |
Maximum Color Scan Speed (ipm) | 80 |
Maximum Mono Scan Speed (ppm) | 40 |
Scanning Modes | Duplex |
Operating System Supported | Windows |
Maximum Color Scan Speed (ppm) | 40 |
Maximum Mono Scan Speed (ipm) | 80 |
Scan Color | Monochrome |
Description
The Brother ADS-4300N Professional Desktop Scanner is designed for the way work now works – providing easy integration with existing workflows, versatile scan-to destinations, and improved productivity. Equipped with fast, two-sided scanning up to 40 ppm to help maximize workgroup productivity. Quickly scan via the 80-page capacity auto document feeder. Offers Triple Layer Security features to help limit document and device access and protect against network intrusions. Enables scanning to a variety of cloud applications and is equipped with a powerful bundled software suite to create, edit, and convert scanned documents into a wide variety of file formats. Features a built-in Ethernet network interface to easily set up and share on your network or scan to your mobile device.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Prime-Line 6.38 in. L Diecast T Handle (GD52169)
- FECHOMETAL USA Band, 304 Stainless Steel, 1.1/4"X0.044"X100Ft (FTA9311317000E)
- PREMIER Guillotine Paper Trimmer, 19 in. L, Wood (W12)
- ZORO SELECT Shipping Box, 18 in Inside Lg, 18 in Inside W, 18 in Inside Ht, Kraft, Corrugate, Single Wall (55NM88)
- BROTHER High-Speed Desktop Scanner, 600 dpi Optical Resolution, 60-Sheet ADF (ADS-3100)
- BROTHER Professional Desktop Scanner, 600 dpi Optical Resolution, 80-Sheet Auto Document Feeder (ADS-4700W)
- CANON imageFORMULA DR-C225 II Office Doc Scanner, 600 dpi Resolution, 30-Sht (3258C002AA)
- CANON Exchange Roller Kit For Cr-190I/135I (4623B001)
- BOSCH Wall Scanner, 7 7/8 in D Scan (D-tect200C)
- PLUSTEK Smartoffice Ps456U (783064425667)
- CANON Dr-G2110 Usb Only (No Ethernet) Production Document Scanner (3150C009)
- PYLE Film Scanner & Slide Digitizer - Digital Image Converter (PSCNPHO32)