Brother

Professional Desktop Scanner, 600 dpi Optical Resolution, 100-Sheet Auto Document Feeder


product price: $1,052.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brother
  • MFR # ADS-4900W
  • Zoro # G806437076
  • UPC #
    12502666363
  • Country of Origin China
  • Category Scanners

Description

The Brother ADS-4900W Professional Desktop Scanner is designed for the way work now works – providing easy integration with existing workflows, advanced security, and improved productivity for businesses and workgroups with higher scan volumes. Equipped with fast, two-sided scanning up to 60 ppm to help maximize workgroup productivity. Quickly scan via the 100-page capacity auto document feeder to help optimize efficiency and productivity. The 4.3” color touchscreen display offers easy menu navigation and the ability to create up to 56 customizable shortcuts for one-touch scanning to multiple destinations. Offers Triple Layer Security features to help limit document and device access and protect against network intrusions. Provides wide driver support for compatibility with existing software applications and document management systems. Enables scanning to a variety of cloud applications and is equipped with a powerful bundled software suite to create, edit, and convert scanned documents into a wide variety of file formats. Features built-in dual-band wireless (2.4GHz / 5GHz) and Ethernet network interfaces to easily set up and share on your wired or wireless network or scan to your mobile device.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.