Shop All Laser Printers
This Product is Discontinued
Brother
Printer, Mfc, Laser, Compact (Discontinued)
Mfr # MFCL2710DW
Zoro # G7891121
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 12.5"
- Depth 15.7"
- Features Automatic Redial; Caller ID; Distinctive Ring
- Width 16.1"
- Network Ready Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # MFCL2710DW
- Zoro # G7891121
- UPC # 12502649694
- Country of Origin Viet Nam
- Category Laser Printers
Dimensions
Height | 12.5" |
Depth | 15.7" |
Width | 16.1" |
Maximum Paper Size | 8.5 x 14 |
Fax Resolution (Black) (Width x Height) | 203 x 98 dpi |
Print Resolution (Black) (Width x Height) | 600 x 600 dpi class |
Scan Resolution (Width x Height) | 1200 x 1200 dpi |
Accepts Paper Size | Legal; Letter |
Maximum Copy Size (W x H) | 8.5 x 14 |
Description
Brother MFCL2710DW Monochrome Compact Laser All-in-One Printer with Duplex Printing and Wireless Networking
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.