Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Pre Cut Label Stock Roll
Mfr # BMSLT35OR
Zoro # G503541601
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility TD4750TNWBCS
- Labels per Roll 200
- Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR
- Label Material Vinyl
- Compatible Mfr Part Number TD-4750TNWBCS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BMSLT35OR
- Zoro # G503541601
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 5 in |
Label Height | 3 in |
Label Size (HxW) - Preprinted Precut General Purpose | 3 in x 5 in |
Description
Die Cut Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 787NV3, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Orange/White, Label Finish Gloss, Label Height 3 in, Label Material Vinyl, Label Width 5 in, Labels per Roll 200, Printer Series Compatibility TD4750TNWBCS, Adhesive Properties Permanent Adhesive, Material Series BMSLT, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Resistance Properties Abrasion-Resistant, Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ridgeline Cap Style Vented Four Point Ratchet Hard Hat (HP44110V)
- HONEYWELL NORTH Replacement Lens, Clear, Regular Size (500LRLHS)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Brown, Composite, PR (A7123-W)
- GSS SAFETY Standard Class 3 Two Tone Mesh Hook (2007-MD)
- BROTHER Die-Cut Round Paper Labels, 0.94in dia, White, 1,000 Labels/Roll (DK1218)
- BROTHER Removable Label, Black/Yellow, Labels/Roll: Continuous (DK4605)
- BROTHER Continuos Label Stock (BMSLT201)
- BROTHER Continuos Label Stock (BMSLT401)
- BROTHER 12Mm (0.47) Black On Yellow Hge Tape w/ Extra Strength Adhesive 8M (HGES6315PK)
- BROTHER Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (TZe555)
- BRADY Printer Label, White, Labels/Roll: 500 (PTL-17-498)
- Brother Label Maker Tapes, Labels, Signs & Tags