Shop All Portable Label Makers & Printers
Brother
Portable Label Printer, P-Touch EDGE Series, Single Color Capability
Mfr # PT E550W
Zoro # G0322211
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series P-Touch EDGE
- Color Printing Capability Single Color
- Overall Length 9-13/16"
- Print Type Thermal Transfer
- Overall Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # PT E550W
- Zoro # G0322211
- UPC # 012502635994
- Country of Origin China
- Category Portable Label Makers & Printers
Dimensions
Overall Length | 9-13/16" |
Overall Width | 5" |
Overall Height | 3-45/64" |
Font Size | 9 |
Tape Width | 3.5, 6, 9, 12, 18, 24mm |
Tape Length | 26-1/4 ft. |
Battery Size | Li-Ion Rechargeable |
Minimum Font Size | 9 pt. |
Maximum Label Width | 15/16 in |
Maximum Font Size | 9 pt. |
Minimum Label Length | 26 1/4 ft |
Maximum Printed Label Width | 45/64 in |
Minimum Label Width | 3 1/2 mm |
Description
Handheld Label Printer, Color Printing Capability Single Color, Compatible Mfr Part Number HGe, TZe, Maximum Label Width 15/16 in, Application Industrial, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 180 dpi, Input Method QWERTY Keyboard, Label Series Compatibility HGe Series Tape, HSe Series Tape, Tze Series Tapes, Display LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Letter Magnets, Black, 3", PK108 (DCA-37)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479P65 (479P65)
- SUPER ANCHOR SAFETY 25ft. Value 5/8" 3-Strand Lifeline w/Snaphook. Retail Box (4020-25)
- RADIANS Lens Cleaning (LCS080600)
- BROTHER P-Touch Business Expert Connected Label Maker w/2 Rolls Sample Tapes, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BTVP)
- BROTHER PT-P300BTBU P-touch CUBE Label Maker, 20 mm/s Print Speed, 2.5 x 4.6 x 4.6 (PTP300BTBU)
- BROTHER P-Touch Business Expert Connected Label Maker w/1 Roll Sample Tape, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BT)
- BROTHER Industrial Handheld Labeling Tool Kit, Portable, Laminate Label Printer, Hard Case (PTE110)
- BROTHER Portable Label Printer, P-Touch EDGE Series, Single Color Capability (PT E300)
- BROTHER P-Touch PT-D410 Advanced Connected Label Maker, 20 mm/s, 8.9 x 3.9 x 12.3 (PTD410)
- EPSON Portable Label Printer, Single Color (LW-Z5010PX)
- Brother Safety Labels