Shop All Portable Label Makers & Printers
Brother
Industrial Handheld Labeling Tool Kit, Portable, Laminate Label Printer, Hard Case
Mfr # PTE110
Zoro # G0336347
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series P-Touch EDGE
- Printer Kit Type Electrical Supply Kit and Hard Case
- Label Formats Supported Continuous Labels
- Maximum Print Speed 0.8 in./sec.
- Printer Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # PTE110
- Zoro # G0336347
- UPC # 012502647300
- Country of Origin Philippines
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 0.47" |
Battery Size | AAA |
Max Label Width | 1/2" |
Maximum Font Size | 4 pt. |
Maximum Label Width | 15/32 in |
Description
Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 13C479, 13C480, 13C481, 13C483, 13C488, 13C489, 13C490, 13C492, 13C499, 13C501, 13C502, 13C503, 13C508, 13C513, 13C523, 13C524, 13C525, 13C528, 13C529, 13C530, 13C536, 13C537, 22KD91, 22KD95, 23M313, 23M314, 23M317, 23M318, 23M319, 23M323, 23M324, 403T29, 54EE27, 54EE30, 54EE33, Compatible Mfr Part Number HGe, HSe, TZe, Maximum Label Width 15/32 in, Application Industrial, Mode of Operation Standalone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Over pack Protection Cover, 33" H, 23" W (pak201-yw)
- MSA SAFETY WORKS 80 Pair Foam Ear Plugs (SWX00349-01)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, M (10032844)
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- BROTHER P-Touch PT-D410 Advanced Connected Label Maker, 20 mm/s, 8.9 x 3.9 x 12.3 (PTD410)
- BROTHER D-610BTVP Connected Label Maker with Color Display, 30 mm/s Print Speed, 14.2 x 6 x 13.3 (PTD610BTVP)
- BROTHER PT-P300BTBU P-touch CUBE Label Maker, 20 mm/s Print Speed, 2.5 x 4.6 x 4.6 (PTP300BTBU)
- BROTHER P-Touch Business Expert Connected Label Maker w/2 Rolls Sample Tapes, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BTVP)
- BROTHER Portable Label Printer, P-Touch EDGE Series, Single Color Capability (PT E300)
- BROTHER Portable Label Printer, P-Touch EDGE Series, Single Color Capability (PT E550W)
- DYMO Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color (1756589)
- Brother Safety Labels