Shop All Label Makers & Printers
This Product is Discontinued
Brother
P-Touch Label Maker, Black (Discontinued)
Mfr # PTD450
Zoro # G5201659
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With PC Connect
- Battery Size (6) AA
- Color Black/Gray
- Maximum Label Width 45/64 in
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # PTD450
- Zoro # G5201659
- UPC # 012502639510
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Battery Size | (6) AA |
Maximum Label Width | 45/64 in |
Maximum Tape Length | 26 1/4 ft |
Maximum Printed Label Width | 11/16 in |
Max Label Width | 3/4" |
Minimum Label Length | 26 13/64 ft |
Description
Portable Label Printer, Maximum Label Width 45/64 in, Maximum Labels/Day 9, Application Indoor and Outdoor, Mode of Operation PC Connected, Power Source Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 180 dpi, Input Method QWERTY Keyboard, Label Formats Supported Flexible ID, Non-Laminated Iron-on Fabric, Standard Laminated, Label Series Compatibility Tze Series Tapes, Built-In Label Templates Custom Labels, Display Monochrome LCD, Included Software P-Touch Editor Software
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.