Shop All Laser Printers
This Product is Discontinued
Brother
MFC-L3750CDW Color Wireless Laser All-in (Discontinued)
Mfr # MFCL3750CDW
Zoro # G5093372
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scanner Type Laser
- Print Speed (Black) 25 ppm
- Print Resolution (Black) 2400 x 600 dpi
- Print Speed 25 ppm
- Network Ready Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # MFCL3750CDW
- Zoro # G5093372
- Country of Origin China
- Category Laser Printers
Dimensions
Height | 16.3" |
Width | 16.1" |
Depth | 18.7" |
Accepts Paper Size | 4 x 6; 5 x 7; 5 x 8; A4; A5; A6; C5 Envelopes; Com-10 Envelopes; DL Envelopes; Executive; Legal; Letter; Monarch Envelopes |
Maximum Copy Size (W x H) | 8.5 x 11 |
Details
Item | Copier/Fax/Multifunction Machines |
Scanner Type | Laser |
Print Speed (Black) | 25 ppm |
Print Resolution (Black) | 2400 x 600 dpi |
Print Speed | 25 ppm |
Network Ready | Yes |
Features | Wireless Printing |
Max. Copies | 99 |
Standards | Energy Star Rated |
Print Resolution (Color) | 2400 x 600 dpi |
Includes | Starter Black Toner Cartridge; Starter Cyan Toner Cartridge; Starter Yellow Toner Cartridge; Starter Magenta Toner Cartridge; DR223CL Drum Unit Set; CD-ROM All Drivers/Software; Quick Set-Up Guide; User's Guide |
Copying Speed (Black) | 25 cpm |
Copying Speed (Color) | 25 cpm |
Auto Document Feed/Sheets | 50 |
Machine Functions | Copy; Fax; Print; Scan |
Description
MFC-L3750CDW Color Wireless Laser All-in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.