Shop All Inkjet Printers
Brother
MFC-J4535DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan
Mfr # MFCJ4535DW
Zoro # G506569534
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scanner Type Inkjet
- Print Speed (Black) 20 ppm
- Print Resolution (Black) 4800 x 1200 dpi
- Print Speed 19 ppm
- Fax Transmission Speed 14.4 kb/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # MFCJ4535DW
- Zoro # G506569534
- UPC # 12502661009
- Country of Origin Philippines
- Category Inkjet Printers
Dimensions
Depth | 17.1" |
Height | 14.6" |
Width | 9.8" |
Accepts Paper Size | 3.5" x 5"; 4" x 6"; 5" x 7"; 5" x 8"; 8" x 10"; A3; A4; A5; A6; Envelope (C5); Envelope (DL); Envelope (Monarch); Executive; Legal; Letter |
Details
Item | Copier/Fax/Multifunction Machines |
Scanner Type | Inkjet |
Print Speed (Black) | 20 ppm |
Print Resolution (Black) | 4800 x 1200 dpi |
Print Speed | 19 ppm |
Fax Transmission Speed | 14.4 kb/s |
Features | Wireless Printing |
Includes | (4) Starter Ink Cartridges (Black, Cyan, Magenta, Yellow); Product Safety Guide; Quick Setup Guide; Reference Guide; Warranty Card |
Standards | Energy Star Rated |
Print Resolution (Color) | 4800 x 1200 dpi |
Network Ready | Yes |
Machine Functions | Copy; Fax; Print; Scan |
Copying Speed (Color) | 11 ipm |
Copying Speed (Black) | 13 ipm |
Auto Document Feed/Sheets | 20 |
Description
The Brother MFC-J4535DW color inkjet printer featuring duplex printing and up to one year of ink in-box can print, copy, scan, and fax for your home, home office, school, work, or small business. The two adjustable trays hold up to 400 total pages, and the up to 20-sheet auto document feeder plus bypass tray handles a variety of media. Supported by the Brother Mobile Connect App, providing a convenient user interface for printing, scanning, copying, and device management from your smartphone or tablet. A generous 2.7" touchscreen allows for easy navigation plus print-from and scan-to popular Cloud services including Google Drive, Dropbox, Box, OneDrive, and more, directly from the printer. Enhanced color graphics and ink make it great for printing photos and color documents. The MFC-J4535DW features the Brother Page Gauge estimating pages remaining and how much ink is left.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured TN436M Extra High-Yield Toner, 6,500 PY, Magenta (IVRTN436M)
- VESTIL Label Dispenser Plastic, 2" (LBLD-P-2)
- REDI-TAG Tab, Alphabet, A-Z, Side, We Pk (RTG31005)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (MD955)
- BROTHER Desktop Printer, Single Color Printing (QL600)
- BROTHER MFC-L5705DW Wireless All-in-One Laser Printer, Copy/Fax/Print/Scan (MFCL5705DW)
- BROTHER MFC-L8905CDW Color Laser All-in-One Printer, Copy/Fax/Print/Scan (MFCL8905CDW)
- BROTHER MFC-J6555DW INKvestment Tank All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ6555DW)
- BROTHER MFC-J1010DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ1010DW)
- BROTHER MFC-L9610CDN Enterprise Color Laser All-in-One Printer, Copy/Fax/Print/Scan (MFCL9610CDN)
- CANON PIXMA TR4522 Wireless All-in-One Inkjet Office Printer (2984C042)
- Brother Printers & Scanners