Shop All Ink and Toner Cartridges
Brother
LC406XLCS INKvestment High-Yield Ink, 5,000 Page-Yield, Cyan
Mfr # LC406XLCS
Zoro # G402690493
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. LC406XL
- Max. Page Yield 5000
- Compatible OEM Model Number Brother
- Weight 0.3 lbs
- For Use With Brother MFC-J4335DW, J4335DW XL, J4345DW XL, J4535DW, J4535DW XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # LC406XLCS
- Zoro # G402690493
- UPC # 12502663591
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | LC406XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 5000 |
Color | Cyan |
Compatible OEM Model Number | Brother |
Weight | 0.3 lbs |
For Use With | Brother MFC-J4335DW, J4335DW XL, J4345DW XL, J4535DW, J4535DW XL |
Remanufactured Cartridge Number | LC406XL |
Supply Type | Ink |
Print Supply Technology | INKvestment |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Description
Always trust Brother genuine ink for inkjet print quality and performance you can consistently rely on. Intelligently engineered to work seamlessly with your Brother INKvestment tank inkjet printer for consistent, reliable results.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Tape, Med-Dty, Tamper-evident, 3"x450', 10RL/CT, NL 10PK (IPGK7450)
- CARL MFG Paper Trimmer, 10 Sheet Capacity, Gray, 12" (12200)
- TREND ENTERPRISES Wipe-Off Calendar Chart, 22 x 28, PK6 (T1170)
- ISM ENTERPRISES ISM C 3/4 Pneumatic Stick Stapler (2618-2321)
- BROTHER LC406XLYS INKvestment High-Yield Ink, 5,000 Page-Yield, Yellow (LC406XLYS)
- BROTHER LC406XLMS INKvestment High-Yield Ink, 5,000 Page-Yield, Magenta (LC406XLMS)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN630)
- BROTHER LC3019BK Innobella Super High-Yield Ink, (LC3019BK)
- BROTHER High Yield Black Toner Cartridge 4.5K YLD (TN433BK)
- BROTHER Toner, 9,000 Page-Yield, Black (TN810BK)
- LEXMARK 801HK High Yield Black Toner Cartridge 4K YLD (80C1HK0)
- Brother Printers & Scanners