Shop All Ink and Toner Cartridges
Brother
LC406XLBKS INKvestment High-Yield Ink, 6.000 Page-Yield, Black
Mfr # LC406XLBKS
Zoro # G502690478
product price: $63.05
/ea
$63.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. LC406XL
- Max. Page Yield 6000
- Color Black
- Compatible OEM Model Number Brother
- Weight 0.52 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # LC406XLBKS
- Zoro # G502690478
- UPC # 12502663584
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | LC406XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 6000 |
Color | Black |
Compatible OEM Model Number | Brother |
Weight | 0.52 lbs |
For Use With | Brother MFC-J4335DW, J4335DW XL, J4345DW XL, J4535DW, J4535DW XL |
Remanufactured Cartridge Number | LC406XL |
Supply Type | Ink |
Print Supply Technology | INKvestment |
Device Types | Inkjet Printer |
Yield Type | High-Yield |
Description
Always trust Brother genuine ink for inkjet print quality and performance you can consistently rely on. Intelligently engineered to work seamlessly with your Brother INKvestment tank inkjet printer for consistent, reliable results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 18" x 18" x 2", White, 25/Bundle (55VL26)
- LEXMARK CS331dw Laser Printer (40N9020)
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Bright White, PK50 (8707)
- BROTHER High-Yield Ink, 500 Page-Yield, Yellow (LC401XLYS)
- BROTHER Toner, 6,500 Page-Yield, Yellow (TN810Y)
- BROTHER Super High Yield Yellow Toner Cartridge 6.5K YLD (TN436Y)
- BROTHER Extra High Yield Cyan Inkjet Cartridge 1.2K YLD (LC105C)
- BROTHER Ink, 550 Page-Yield, Black (LC402BKS)
- BROTHER Super High Yield Black Toner Cartridge 4.5K YLD (TN770)
- CANON 4422C001 (GI-26) Ink, 14,000 Page-Yield, Magenta (4422C001)
- Brother Ink and Toner Cartridges