Shop All Ink and Toner Cartridges
Brother
LC406BKS INKvestment Ink, 3,000 Page-Yield, Black
Mfr # LC406BKS
Zoro # G002690640
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. LC406
- Max. Page Yield 3000
- Color Black
- Compatible OEM Model Number Brother
- Weight 0.37 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # LC406BKS
- Zoro # G002690640
- UPC # 12502663621
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | LC406 |
Item | Print and Imaging Supplies |
Max. Page Yield | 3000 |
Color | Black |
Compatible OEM Model Number | Brother |
Weight | 0.37 lbs |
Remanufactured Cartridge Number | LC406 |
For Use With | Brother MFC-J4335DW, J4335DW XL, J4345DW XL, J4535DW, J4535DW XL |
Print Supply Technology | INKvestment |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
Rely on Brother genuine ink for superior inkjet print quality and performance. Brother genuine INKvestment tank ink cartridges deliver consistent, professional print quality and ultra convenience. They are intelligently engineered to work seamlessly with your Brother INKvestment tank inkjet printer to consistently produce sharp prints that withstand the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Cardholders, Charcoal, PK25 (MCH-12-3-0P)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 6", Kraft, 20/Bundle (11A638)
- ALFRED MUSIC 6.1 x 4.1 in. Mesh Desktop Organizer - Black (SW521723)
- ASP Shop Towels Disposable Pull-Box, 10" X 12" 200 Sheets Per Box Pk (1922)
- BROTHER BROTHER COMP HL-L6400 MFC-L6900 (TN-890)
- BROTHER Ink Cartridge, 1200 Page-Yield, Black, PK2 (BRTLC107BK2PK)
- BROTHER Ink Cartridge, 600 Page-Yield, Black, PK2 (LC752PK)
- BROTHER High-Yield Ink, 500 Page-Yield, Cyan (LC401XLCS)
- BROTHER Toner Cartridge, Standard Yield, Cyan (BRT-TN221C)
- BROTHER High Yield Black Ink Cartridge, Black (LC65HYBK)
- XEROX Toner Cartridge, 2000 Page, Magenta (106R02242)
- Brother Ink and Toner Cartridges