Shop All Ink and Toner Cartridges
Brother
LC4063PK INKvestment Ink, 1,500 Page-Yield, Cyan/Magenta/Yellow, PK3 PK
Mfr # LC4063PKS
Zoro # G102690540
product price: $76.99
/pk 3, $25.66/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. LC406
- Max. Page Yield 1500
- Color Cyan; Magenta; Yellow
- Weight 0.55 lbs
- Remanufactured Cartridge Number LC406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # LC4063PKS
- Zoro # G102690540
- UPC # 12502663669
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | LC406 |
Item | Print and Imaging Supplies |
Max. Page Yield | 1500 |
Color | Cyan; Magenta; Yellow |
Weight | 0.55 lbs |
Remanufactured Cartridge Number | LC406 |
Compatible OEM Model Number | Brother |
For Use With | Brother MFC-J4335DW, J4335DW XL, J4345DW XL, J4535DW, J4535DW XL |
Print Supply Technology | INKvestment |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
Rely on Brother genuine ink for superior inkjet print quality and performance. Brother genuine INKvestment tank ink cartridges deliver consistent, professional print quality and ultra convenience. They are intelligently engineered to work seamlessly with your Brother INKvestment tank inkjet printer to consistently produce sharp prints that withstand the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Classic Black Leather Letter Opener with Silver Blade (AG-1019)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44301)
- DEFLECTO Grab-A-Card Outdoor Business Card Holder (70901)
- MELISSA & DOUG Wooden Vehicles + Traffic Signs (3177)
- BROTHER BROTHERCOMP.HL3140CW/3150C3170CDW/MFC-9130CW/9140CDNDCP9020CDWTN221 (TN225BK)
- BROTHER High Yield Cyan Toner Cartridge 4K YLD (TN433C)
- BROTHER Drum Cartridge, 15k Page-Yield, Cmy (DR221CL)
- BROTHER LC3011Y Ink, Yellow (LC3011BY)
- BROTHER Brother TN630, TN660 Compatible JUMBO Toner- Black (TN660 JUMBO)
- BROTHER LC406BKS INKvestment Ink, 3,000 Page-Yield, Black (LC406BKS)
- PCI Sharp Mx36Ntba Black Toner Cartridge 24K (MX36NTBA-PCI)
- Brother Ink and Toner Cartridges