Shop All Ink and Toner Cartridges
Brother
LC404CS INKvestment Ink, 750 Page-Yield, Cyan
Mfr # LC404CS
Zoro # G702690575
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. LC404
- Max. Page Yield 750
- Weight 0.2 lbs
- For Use With Brother MFC-J1205W, J1205W XL, J1215W
- Compatible OEM Model Number Brother
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # LC404CS
- Zoro # G702690575
- UPC # 12502663850
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | LC404 |
Item | Print and Imaging Supplies |
Max. Page Yield | 750 |
Color | Cyan |
Weight | 0.2 lbs |
For Use With | Brother MFC-J1205W, J1205W XL, J1215W |
Compatible OEM Model Number | Brother |
Remanufactured Cartridge Number | LC404 |
Device Types | Inkjet Printer |
Print Supply Technology | INKvestment |
Supply Type | Ink |
Description
Brother genuine INKvestment tank ink cartridges deliver consistent, professional print quality and convenience you can count on. Brother genuine ink is intelligently engineered to work seamlessly with your Brother INKvestment tank inkjet printer to consistently produce sharp prints that withstand the test of time. The easy-to-use, front-loading plug-in INKvestment tank ink cartridges hold more ink than traditional cartridges to continuously supply ink to the internal tank, so you get more pages without needing to refill. When refilling is needed, simply take out the empty cartridge, plug in a replacement and get back to printing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Moistener, Fingertip, 1.75 oz (10134)
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- NEENAH PAPER ColoPaper, Rocket, 500, PK500 (22641)
- AVERY Marks A Lot Desk-Style Dry Erase Ma, PK6 (24432)
- BROTHER LC404MS INKvestment Ink, 750 Page-Yield, Magenta (LC404MS)
- BROTHER Cartridge, Hi-Yield, Yellow (BRTLC103Y)
- BROTHER Toner Cartridge, 250 Page Yield, Black (BRTPC301)
- BROTHER High Yield Black Toner Cartridge 4.5K YLD (TN433BK)
- BROTHER INKvestment Super High-Yield Ink, 1,500 Page-Yield, Yellow (LC3033Y)
- BROTHER Super High Yield Cyan Toner Cartridge 6.5K YLD (TN436C)
- CANON Cartridges, Ink, Black/Tricolor, 4 x 6", PK2 (PG40TWINPK)
- Brother Printers & Scanners