Shop All Label Maker & Printer Accessories
Brother
Labels, White, 8 m L
Mfr # HGe2515PK
Zoro # G211370241
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Properties Cold-Temperature Application, High-Temperature Application
- Application Perfect for Everyday Applications
- Label Color White
- Resistance Properties Chemical-Resistant, Moisture-Resistant
- Label Width 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # HGe2515PK
- Zoro # G211370241
- UPC # 012502629313
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Dimensions
Label Width | 45/64 in |
Roll Length | 8 m |
Label Height | 24 mm |
Details
Item | Labels |
Material Properties | Cold-Temperature Application, High-Temperature Application |
Application | Perfect for Everyday Applications |
Label Color | White |
Resistance Properties | Chemical-Resistant, Moisture-Resistant |
For Print Method | Label Printing |
Indoor/Outdoor Usage | Indoor/Outdoor |
Adhesive | Adhesive |
Label Type | Laminated |
Label Shape | Rectangle |
Product Type | Tape |
Printer Series Compatibility | P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW |
Ribbon Color | Black |
Standards | UL |
Compatible Mfr Part Number | P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW |
Label Material | Polyester |
Maximum Service Temperature | 275 Degrees F |
Label Finish | Gloss |
Description
Labels, Compatible Grainger Part Number 22KD90, 30RR07, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Label Color White, Label Finish Gloss, Label Height 24 mm, Label Material Polyester, Label Width 45/64 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Popup, 3X3, Lined, 6Pk (MMMR335YW)
- LORELL Telescoping Aluminum Easel, Black Frame (LLR75683)
- TAPE LOGIC Tape Logic® Labels, "$ High Claim Item $", 3" x 5", Fluorescent Yellow, 500/Roll (DL1199)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- BROTHER Label Tape, P-Touch, Black/Orange (TZE-B51)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26ft., Black/White (TZEFX251)
- BROTHER Battery Base for use with G6124268 & G6124259 (PABB002)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Yellow (TZe641)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Fluorescent Orange (TZeB41)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Yellow (HGeS6315PK)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/5 ft., Black/Pink (ME793)
- Brother Label Maker & Printer Accessories