Shop All Label Maker & Printer Accessories
Brother
Labels, White, 8 m L
Mfr # HGe2415PK
Zoro # G111370242
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Printer Series Compatibility P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
- Ribbon Color Black
- For Print Method Label Printing
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # HGe2415PK
- Zoro # G111370242
- UPC # 012502629276
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Dimensions
Label Width | 45/64 in |
Roll Length | 8 m |
Label Height | 18 mm |
Details
Item | Labels |
Standards | UL |
Printer Series Compatibility | P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW |
Ribbon Color | Black |
For Print Method | Label Printing |
Indoor/Outdoor Usage | Indoor/Outdoor |
Material Properties | Cold-Temperature Application, High-Temperature Application |
Product Type | Tape |
Label Type | Laminated |
Resistance Properties | Chemical-Resistant, Moisture-Resistant |
Application | Perfect for Everyday Applications |
Adhesive | Adhesive |
Compatible Mfr Part Number | P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW |
Label Color | White |
Label Shape | Rectangle |
Label Material | Polyester |
Maximum Service Temperature | 275 Degrees F |
Label Finish | Gloss |
Description
Labels, Compatible Grainger Part Number 22KD90, 30RR07, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Label Color White, Label Finish Gloss, Label Height 18 mm, Label Material Polyester, Label Width 45/64 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Deluxe Magnetic Standing Art Easel (9336)
- CIG WF Non-OEM New Light Magenta Wide Format Inkjet Bag for Roland TR2-LM (WRTR2LM)
- XEROX Fax Drum Cartridge 10K YLD (101R203)
- MARKAL Dry Erase Marker, Barrel Type, Red (96570)
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/5 ft., Black/White (HGeS2415PK)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/White (TZeS261)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Gold (M831)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Red (TZe421)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 100 ft., Black/White (DK2214)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/White (TZeS251)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Clear (M131)
- Brother Labels & Label Makers