Shop All Label Maker & Printer Accessories
Brother
Labels, White, 8 m L
Mfr # HGe2315PK
Zoro # G911370244
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW
- Material Properties Cold-Temperature Application, High-Temperature Application
- Resistance Properties Chemical-Resistant, Moisture-Resistant
- Label Type Laminated
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # HGe2315PK
- Zoro # G911370244
- UPC # 012502629351
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Dimensions
Label Width | 15/32 in |
Roll Length | 8 m |
Label Height | 12 mm |
Details
Item | Labels |
Printer Series Compatibility | PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW |
Material Properties | Cold-Temperature Application, High-Temperature Application |
Resistance Properties | Chemical-Resistant, Moisture-Resistant |
Label Type | Laminated |
Label Color | White |
Label Shape | Rectangle |
Application | Perfect for Everyday Applications |
Compatible Mfr Part Number | PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW |
Adhesive | Adhesive |
For Print Method | Label Printing |
Indoor/Outdoor Usage | Indoor/Outdoor |
Product Type | Tape |
Ribbon Color | Black |
Standards | UL |
Label Finish | Gloss |
Label Material | Polyester |
Maximum Service Temperature | 275 Degrees F |
Description
Labels, Compatible Grainger Part Number 22KD90, 30RR07, 403T28, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Label Color White, Label Finish Gloss, Label Height 12 mm, Label Material Polyester, Label Width 15/32 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Ribbon Color Black, Roll Length 8 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 6" x 16" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1121)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 10", Kraft, 25/Bundle (11R295)
- ZERUST Zerust VCI Kraft Paper Roll, 35#, 36" x (300-M-00005)
- SAMSILL Vintage Hardback Zipper Portfolio, Vinyl, Dark Brown, 11 x 8 1/2 (70836)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/Matte Silver (HGeS9615PK)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Yellow (TZeS651)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Gold/Black (TZe354)
- BROTHER Tape Cassette Cartridge 1/2", for use with P-Touch Printer, Pk2 (TC-10)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Blue (TZe545)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Red on White (TZe242)
- START INTERNATIONAL Electric Label Rewinder 6" x 10-1/4"H, Black (LR4500)
- Brother Label Maker & Printer Accessories