Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label, Yellow, 26 13/64 ft L
Mfr # TZe621CS
Zoro # G411297607
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1760, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
- For Print Method Label Printing
- Application Labeling for Print Method
- Label Shape Rectangle
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZe621CS
- Zoro # G411297607
- UPC # 012502664901
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 11/32 in |
Roll Length | 26 13/64 ft |
Label Height | 9 mm |
Details
Printer Series Compatibility | PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1760, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5 |
Item | Label |
For Print Method | Label Printing |
Application | Labeling for Print Method |
Label Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Product Type | Tape |
Material Properties | Cold-Temperature Application, High-Temperature Application |
Label Color | Yellow |
Label Type | Laminated |
Compatible Mfr Part Number | PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1760, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5 |
Adhesive | Adhesive |
Resistance Properties | Chemical-Resistant, Moisture-Resistant |
Ribbon Color | Black |
Label Material | Polyester |
Maximum Service Temperature | 275 Degrees F |
Label Finish | Gloss |
Description
Label, Compatible Grainger Part Number 22KD90, 30RR07, 403T28, 40KJ28, 460K16, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR (11-318)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, L (O23122)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- RADIANS Granite Cap Style Alum Bracket (HG-410A4N)
- BROTHER 12Mm (0.47) Black On Yellow Hge Tape w/ Extra Strength Adhesive 8M (HGES6315PK)
- BROTHER Pre Cut Label Stock Roll (BMSLT46DANGA)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Clear (TZE141)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 3/8"W, Black on Yellow (TZES621)
- BROTHER DK2246 Label Tape, 4.07" x 100 ft, Black on White (DK2246)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, White on Clear (TZE145)
- BRADY Label, Red/White, Labels/Roll: 300 (B30-241-595-ANSIDA)
- Brother Label Maker Tapes, Labels, Signs & Tags