Shop All Label Maker & Printer Accessories
Brother
Label, White/Satin Gold, .47" x 16.4 ft.
Mfr # TZEMQ835
Zoro # G4148860
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZEMQ835
- Zoro # G4148860
- UPC # 012502626152
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Details
Item | Label,White/Satin Gold,.47" x 16.4 ft. |
Description
Label,White/Satin Gold,.47 In. x 16.4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29211)
- SALSBURY INDUSTRIES Standard Pedestal, White, Powder Coated, Bolt, 3, 4 (3385WHT)
- VON KLAUS Iris Scissors, 3.5in, Curved, Sharp/Sharp Tip, German Grade (VK102-2109)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox White (6300W-10)
- BROTHER Stencil Tape, .7" x 9.8 ft. (STE141)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/Yellow (HGeS6215PK)
- BROTHER Adhesive Label Tape Cartridge 1-10" x 100 ft., Black/White (DK2210)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Clear (TZe145)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Green (TZe741)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/Clear (TZe111)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Yellow (TZe641)
- Brother Labels & Label Makers