Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label Tape Cartridge, White/Red, Labels/Roll: Continuous
Mfr # TZe465
Zoro # G8479339
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-530, PT-550, PT-3600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
- Color White/Red
- Width 1-13/32"
- Length 26 ft. 4"
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZe465
- Zoro # G8479339
- UPC # 012502647102
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-13/32" |
Length | 26 ft. 4" |
Roll Size | 1 13/32 in x 26 13/64 ft |
Roll Length | 26 13/64 ft |
Label Size (WxL) | 1 13/32 in |
Label Width | 1 13/32 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C588, 274A79, 460K16, 52DY61, 52DY62, Compatible Mfr Part Number PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-E800W, PT-P900, PT-P900W, PT-P950NW, Label Color Red, Label Finish Gloss, Label Material Polyester, Label Width 1 13/32 in, Printer Series Compatibility PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Heavy-Duty Board Magnets, Circles, Green, 0.75", PK20 (5144U0-120)
- EAGLE MFG Plunger Can, 1 Gal., Galvanized Steel, Red (P704)
- BRADY Lockout Bag, Unfilled, Bag Only (65780)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0167-RD_5X3.5)
- BROTHER Die Cut Circle Cartridge, Black/White, Labels/Roll: 1000 (DK1218)
- BROTHER Label Tape Cartridge, White on Blue, Labels/Roll: Continuous (TZe565)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Red (TZE441)
- BROTHER Label, Black/Green, .35" x 26.2 ft. (M721)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 0.35" x 26.2 ft, Black on White, PK2, 2PK (TZE2212PK)
- BROTHER Label Tape Cartridge, White on Blue, Labels/Roll: Continuous (TZe525)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- Brother Safety Labels