Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label Tape Cartridge, White/Blue, Labels/Roll: Continuous
Mfr # TZe555
Zoro # G8479375
original price:
$34.83
32% off
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-530, PT-550, PT-3600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
- Color White/Blue
- Width 15/16"
- Length 26 ft. 4"
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # TZe555
- Zoro # G8479375
- UPC # 012502647065
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 15/16" |
Length | 26 ft. 4" |
Roll Size | 15/16 in x 26 13/64 ft |
Label Size (WxL) | 15/16 in |
Roll Length | 26 13/64 ft |
Label Width | 15/16 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C586, 13C588, 23M301, 23M302, 274A79, 30RR07, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 51UU73, 52DY61, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- PORTWEST MR Cut PU Palm Glove, XXL (VA622)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, L, 100 PK, Light Blue (7005L)
- BROTHER Pre Cut Label Stock Roll (BMSLT46OR)
- BROTHER P-Touch TZ Tape Cartridge, TZ Standard Laminated Tape, Black on Yellow, 1-1/2W (TZ-661)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1"W, White on Black (TZE355)
- BROTHER Brother® P-Touch® M Series Tape Cartridge, 1/2"W, Black on Clear (M131)
- BROTHER Removable Label, Black/White, Labels/Roll: Continuous (DK4205)
- BROTHER Brother® P-Touch® TC Tape Cartridge, 3/8"W, Black on White (TC20Z1)
- DYMO LabelWriter Multipurpose Labels, 1 in. x 1 in., White, 750 Labels/Roll (30332)
- Brother Safety Labels