Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label Tape Cartridge, White on Green, Labels/Roll: Continuous
Mfr # TZe725
Zoro # G8479418
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-530, PT-550, PT-3600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
- Color White on Green
- Width 0.35"
- Length 26.2 ft.
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZe725
- Zoro # G8479418
- UPC # 012502647034
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.35" |
Length | 26.2 ft. |
Label Width | 11/32 in |
Label Size (WxL) | 11/32 in |
Roll Length | 26 13/64 ft |
Roll Size | 11/32 in x 26 13/64 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C581, 13C582, 13C583, 13C584, 13C585, 13C586, 13C587, 13C588, 22KD89, 22KD90, 23M299, 274A79, 30RR07, 333F89, 403T28, 40KJ24, 40KJ25, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU69, 52DY60, 52DY61, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Quad 500 Faceshield (14230)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 12, 1 Pair (18821-120)
- MCR SAFETY Cotton Clute Medium Weight Gauntl, PK12 (8200G)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- BROTHER Label Tape Cartridge, White on Green, Labels/Roll: Continuous (TZe765)
- BROTHER Printer Label, Black/White, Labels/Roll: 200 (DK1241)
- BROTHER Paper Label, White, 1.5" x 100 ft. (DK2225)
- BROTHER P-Touch TZ Tape Cartridge, TZ Standard Laminated Tape, Black on White, 1-1/2W (TZ-261)
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 1" x 50 ft, Black on Blue (TX5511)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, Black on Clear (TZE111)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (120853)
- Brother Safety Labels