Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label Tape Cartridge, White on Blue, Labels/Roll: Continuous
Mfr # TZe525
Zoro # G8479427
original price:
$26.41
15% off
new price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-530, PT-550, PT-3600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
- Color White on Blue
- Width 0.35"
- Length 26.2 ft.
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZe525
- Zoro # G8479427
- UPC # 012502647027
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.35" |
Length | 26.2 ft. |
Label Width | 11/32 in |
Label Size (WxL) | 11/32 in |
Roll Length | 26 13/64 ft |
Roll Size | 11/32 in x 26 13/64 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C581, 13C582, 13C583, 13C584, 13C585, 13C586, 13C587, 13C588, 22KD89, 22KD90, 23M299, 274A79, 30RR07, 333F89, 403T28, 40KJ24, 40KJ25, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU69, 52DY60, 52DY61, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size L (S18711)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 24" Height, Aluminum, Evacuation Muster, Portrait (OS-EM-A-1824-V-10474)
- ZORO SELECT Marking Tape, Roll, 1In W, 180 ft. L (21U169)
- LYLE Safety Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U4-1046-RA_14X10 (U4-1046-RA_14X10)
- BROTHER Label Tape Cartridge, White on Blue, Labels/Roll: Continuous (TZe565)
- BROTHER TC Tape Cartridges for P-Touch Labelers, 0.47" x 25.2 ft, Red on Clear, PK2 (TC11)
- BROTHER Continuos Label Stock (BMSLT201HP)
- BROTHER Pre Cut Label Stock Roll (BMSLT46CAUT)
- BROTHER Label, Black/White, Labels/Roll: 300 (DK1203)
- BROTHER TZ Industrial Series Fabric Iron-On Tape, 0.47x9.8 ft, Navy on White (TZEFA3)
- BRADY Label, 1 in W, Indoor, White (BM7C-1000-855-WT)
- Brother Label Maker Tapes, Labels, Signs & Tags