Shop All Label Maker & Printer Accessories
Brother
Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Red on White
Mfr # TZe252
Zoro # G4295986
original price:
$22.75
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P900, PT-P900W, PT-P950NW
- Width 15/16"
- Length 26 ft. 2"
- Material PET
- Color Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # TZe252
- Zoro # G4295986
- UPC # 012502625803
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Dimensions
Width | 15/16" |
Length | 26 ft. 2" |
Tape Width | 1" |
Label Size (WxL) | 1 in |
Label Width | 1 in |
Roll Length | 26 13/64 ft |
Roll Size | 1 in x 26 13/64 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C584, 13C586, 13C587, 13C588, 274A79, 30RR07, 40KJ24, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 52DY61, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Fashion Metal Thumbtacks, Metal, Brass, 3/8", PK200 (3092U06-24)
- START INTERNATIONAL Replacement Upper/Lower Blade Set For ZCM1000 Tape Dispenser (ZCM1000P254)
- ZORO SELECT Corrugated Boxes, 46" x 20" x 12", Kraft, 10/Bundle (55VJ67)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Clear (M131)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/4 ft., Black/White (HGeS2515PK)
- BROTHER Cleaning Tape, 1.4" x 8.2 ft. (TZECL6)
- BROTHER Non Laminate Label, Blk/Wht, .13"x26.2 ft. (TZEN201)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/Clear (TZe111)
- BROTHER Label Tape, 3-1/2"x1-1/7", 400, White (DK-1201)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/Yellow (HGeS6215PK)
- Brother Labels & Label Makers