Shop All Label Maker & Printer Accessories
Brother
Label Tape, 3-1/2"x2/3", 300Rl, White
Mfr # DK-1203
Zoro # G5202611
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
- Material Paper
- Color Black on White
- Label Color White
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DK-1203
- Zoro # G5202611
- UPC # 012502611677
- Country of Origin China
- Category Label Maker & Printer Accessories
Dimensions
Label Width | 21/32 in |
Label Height | 3 13/32 in |
Details
Item | Label Tape,3-1/2"x2/3",300Rl,White |
For Use With | Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD |
Material | Paper |
Color | Black on White |
Label Color | White |
Adhesive | Adhesive |
Secondary Label Included | No |
Maximum Service Temperature | 140 Degrees F |
Labels per Roll | 300 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Application | File Folder Labeling |
For Print Method | Direct Thermal |
Printer Series Compatibility | QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB |
Label Material | Paper |
Minimum Service Temperature | -112 Degrees F |
Description
Label Tape,3-1/2 In.x2/3 In.,300Rl,White, For Print Method Direct Thermal, Label Color White, Label Height 3 13/32 in, Label Material Paper, Label Width 21/32 in, Labels per Roll 300, Printer Series Compatibility QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB, Adhesive Adhesive, Application File Folder Labeling, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- SMEAD Self Adhesive Pocket, Poly, 6-1/4 x 4-9/16, Clear, PK100 (68164)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 9x12, PK50 (80912)
- FISCH Pen Drill (FSN-322634)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/White (DK2212)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Gold (M831)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/White, Width: 45/64 in (TZe241)
- BROTHER Label Tape Cartridge 1/2", Black/Yellow (TZES631)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Blue (TZe545)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 100 ft., Black/White (DK2214)
- SCOTCH Dual Laminate Cartridge, Refill (DL951)
- Brother Labels & Label Makers