Shop All Label Maker & Printer Accessories
Brother
Label Tape, 3-1/2"x1-1/2", 400, White
Mfr # DK-1208
Zoro # G5202596
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
- Material Paper
- Color Black on White
- Label Width 1 3/32 in
- Printer Series Compatibility QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DK-1208
- Zoro # G5202596
- UPC # 012502611646
- Country of Origin China
- Category Label Maker & Printer Accessories
Dimensions
Label Width | 1 3/32 in |
Label Height | 3 1/2 in |
Details
Item | Label Tape,3-1/2"x1-1/2",400,White |
For Use With | Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD |
Material | Paper |
Color | Black on White |
Printer Series Compatibility | QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB |
Secondary Label Included | No |
Label Color | White |
Label Material | Paper |
Indoor/Outdoor Usage | Indoor/Outdoor |
Maximum Service Temperature | 140 Degrees F |
Adhesive | Adhesive |
Application | Mailing Labels |
Labels per Roll | 400 |
Minimum Service Temperature | -112 Degrees F |
Description
Label Tape,3-1/2 In.x1-1/2 In.,400,White, Label Color White, Label Height 3 1/2 in, Label Material Paper, Label Width 1 3/32 in, Labels per Roll 400, Printer Series Compatibility QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB, Adhesive Adhesive, Application Mailing Labels, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Canary Dual Pad, 100 Pg (20-245)
- AJAX TOOL WORKS PENCIL POINT ZIP GUN SK (AJA925)
- CLAUSS Fabric/Thread, Ribbon Shears, Ambidextrous (10183)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., White/Black (TZe325)
- BROTHER Label Tape, P-Touch, Black/Orange (TZE-B51)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/Clear (TZe111)
- BROTHER Iron-On Label, Blue/Wht, .47" x 9.8 ft. (TZEFA3)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Yellow (TZeS621)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Fluorescent Orange (TZeB51)
- LEVITON Leviton 000-8681 Reducer Lamp Socket with Porcelain Material (000-8681)
- Brother Label Maker & Printer Accessories