Shop All Label Maker & Printer Accessories
Brother
Label Tape, 2-1/8"x2/3"
Mfr # DK-1204
Zoro # G5202605
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
- Material Paper
- Color Black on White
- Labels per Roll 400
- Maximum Service Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DK-1204
- Zoro # G5202605
- UPC # 012502611684
- Country of Origin China
- Category Label Maker & Printer Accessories
Dimensions
Label Width | 21/32 in |
Label Height | 2 3/32 in |
Details
Item | Label Tape,2-1/8"x2/3" |
For Use With | Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD |
Material | Paper |
Color | Black on White |
Labels per Roll | 400 |
Maximum Service Temperature | 140 Degrees F |
Label Material | Paper |
Label Color | White |
Minimum Service Temperature | -112 Degrees F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Adhesive | Adhesive |
Secondary Label Included | No |
Application | General Labeling/Identification |
Printer Series Compatibility | QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB |
Description
Label Tape,2-1/8 In.x2/3 In., Label Color White, Label Height 2 3/32 in, Label Material Paper, Label Width 21/32 in, Labels per Roll 400, Printer Series Compatibility QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB, Adhesive Adhesive, Application General Labeling/Identification, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 36" x 48", White, 5/Bundle (SP3648W)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- GBC Opaque Plastic Binding System Covers, 11 1/4 x 8 3/4, Black, PK25 (25703)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Red (TZe421)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Black (TZe335)
- BROTHER Label Tape, P-Touch, Black/Orange (TZE-B51)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26ft., Black/White (TZEFX231)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Yellow (TZeS651)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Silver (M931)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- Brother Label Maker & Printer Accessories