Shop All Label Maker & Printer Accessories
Brother
Label Tape, 1-1/7"x2-3/7", 800, White
Mfr # DK-1209
Zoro # G5202587
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
- Material Paper
- Color Black on White
- Application Mailing Labels
- Label Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DK-1209
- Zoro # G5202587
- UPC # 012502611653
- Country of Origin Viet Nam
- Category Label Maker & Printer Accessories
Dimensions
Label Height | 3 13/32 in |
Label Width | 1 3/32 in |
Details
Item | Label Tape,1-1/7"x2-3/7",800,White |
For Use With | Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD |
Material | Paper |
Color | Black on White |
Application | Mailing Labels |
Label Material | Paper |
Indoor/Outdoor Usage | Indoor/Outdoor |
Secondary Label Included | No |
Label Color | White |
Minimum Service Temperature | -112 Degrees F |
Maximum Service Temperature | 140 Degrees F |
Labels per Roll | 800 |
Printer Series Compatibility | QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-600, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB |
Description
Label Tape,1-1/7 In.x2-3/7 In.,800,White, Label Color White, Label Height 3 13/32 in, Label Material Paper, Label Width 1 3/32 in, Labels per Roll 800, Printer Series Compatibility QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-600, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB, Application Mailing Labels, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 4" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRU9)
- PYRAMID Time Card, PK100 (42415)
- COSCO Stamp Pad, Size 1, Color Ink Blue (038788)
- AT-A-GLANCE Planner, 7-7/8 x 11-7/8" (SK2-00)
- BROTHER Label Tape, 2-1/8"x2/3" (DK-1204)
- BROTHER Label Tape, 1/2", Black/White (BRTTZE231)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/White (DK2212)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 100 ft., Black/White (DK2214)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/White, Width: 1/4 in (TZe211)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/Clear (TZe111)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Black (TZe345)
- Brother Label Maker & Printer Accessories