Shop All Identification Labels
Brother
Label, Roll, Continuous 24PK
Mfr # BRTDK12343PK
Zoro # G901815830
$57.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangle
- Color White
- Max. Label Width 3-2/5"
- Type Name Badge Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # BRTDK12343PK
- Zoro # G901815830
- UPC # 12502660729
- Country of Origin Kazakhstan
- Category Identification Labels
Dimensions
Max. Label Width | 3-2/5" |
Max. Label Length | 2-19/64" |
Details
Material | Paper |
Shape | Rectangle |
Color | White |
Item | DK Name Badge Label |
Type | Name Badge Label |
Printer Series Compatibility | QL-1100; QL-1110NWB; QL-700; QL-710W; QL-720NW; QL-800; QL-810W; QL-820NWB |
Labels per Roll | 260 |
Features | Die-cut; Adhesive |
Description
Create customized name badges instantly with these blank, die-cut labels. Self-adhesive firmly sticks to clothing while allowing easy removal. Flexible material bends with your clothing to prevent the edges from curling up. Name badge labels are designed for use with Brother QL-700, QL-710W and QL-720NW label printers (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Pyramex® Metal Detectable Disposable Earplugs, Corded, 32dB, DPD1001, 100 Pairs/Box (DPD1001)
- NMC Fire Plan Sign (IMO100R)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, S (CM4020)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- BROTHER File Folder Labels, f/QL, 3-7/16"x2/3", 300/RL, WE (BRTDK1203)
- SMEAD Label, Bccr, Endtab, ""H"", Lvndr Pk (SMD67078)
- NEVS Dymo Cage Card Label 4" x 2-5/16" Yellow (MPW-0009)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10911 (TC-10911)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Rigid Plastic (DL105R)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- Brother Safety Labels