Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label, Red, 26 13/64 ft L
Mfr # TZe431CS
Zoro # G511297590
product price: $13.99
/ea
Sold in multiples of 6 for $83.94
$83.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW
- Label Color Red
- Material Properties Cold-Temperature Application, High-Temperature Application
- Roll Length 26 13/64 ft
- Label Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZe431CS
- Zoro # G511297590
- UPC # 012502664932
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Length | 26 13/64 ft |
Label Width | 15/32 in |
Label Height | 12 mm |
Details
Printer Series Compatibility | PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW |
Item | Label |
Label Color | Red |
Material Properties | Cold-Temperature Application, High-Temperature Application |
Label Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Ribbon Color | Black |
Application | Labeling for Print Method |
For Print Method | Label Printing |
Resistance Properties | Chemical-Resistant, Moisture-Resistant |
Adhesive | Adhesive |
Label Type | Laminated |
Product Type | Label Tape |
Label Material | Polyester |
Maximum Service Temperature | 275 Degrees F |
Compatible Mfr Part Number | PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW |
Label Finish | Gloss |
Description
Label, Compatible Grainger Part Number 22KD90, 30RR07, 403T28, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Label Color Red, Label Finish Gloss, Label Height 12 mm, Label Material Polyester, Label Width 15/32 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Ribbon Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Overboot, Men's, 5-1/2 to 7, PR (45851)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, Black on Blue (TZE561CS)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, M (WS20BK SS M)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92720HVS)
- BROTHER Pre Cut Label Stock Roll (BMSLT46OR)
- BROTHER Printer Label, Black/White, Labels/Roll: 300 (DK1202)
- BROTHER Label Tape Cartridge, White on Blue, Labels/Roll: Continuous (TZe565)
- BROTHER TZ Extra-Strength Adhesive Tapes-Laminated, Black on Matte Silver, 1w (-TZS 951.00)
- BROTHER Printer Label, Black/White, Labels/Roll: 200 (DK1241)
- BROTHER 12Mm (0.47) Black On Yellow Hge Tape w/ Extra Strength Adhesive 8M (HGES6315PK)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933084)
- Brother Label Maker Tapes, Labels, Signs & Tags