Shop All Portable Label Makers & Printers
This Product is Discontinued
Brother
Label Printer, Brother P-Touch Series, Single Color Capability (Discontinued)
Mfr # PT-E300M
Zoro # G3980550
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series PTE300
- Printer Kit Type Label Printer
- Label Formats Supported Continuous Labels
- Maximum Print Speed 0.8 in/sec
- Printer Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # PT-E300M
- Zoro # G3980550
- UPC # 012502656760
- Country of Origin China
- Category Portable Label Makers & Printers
Dimensions
Max. Print Width | 0.62 in |
Max. Ribbon Length | 26 ft |
Overall Depth | 8 11/16 in |
Overall Length | 8 3/4 in |
Font Size | 6 to 40 Point |
Battery Size | AA |
For Core Dia. | 1 in |
Max. Tape Width | 3/4 in |
Overall Height | 2 3/4 in |
Overall Width | 5 1/4 in |
Max Label Width | 3/4" |
Minimum Label Width | 3 1/2 mm |
Minimum Font Size | 6 pt. |
Maximum Printed Label Width | 5/8 in |
Maximum Font Size | 40 pt. |
Maximum Label Width | 45/64 in |
Description
Handheld Label Printer, Color Printing Capability Single Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.