Shop All Label Makers & Printers
Brother
Label Maker Printer
Mfr # TD4750TNWBCS
Zoro # G003541484
product price: $1,267.99
/ea
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Ribbon Spindle, AC Adapter, Power Cord, Ribbon Take-Up 1 in Core, USB Cable
- Compatible Mfr Part Number BMSHDILP111, BMSHDILP211, BMSHDILP311, BMSHDILP411, BMSHDILP611, BMSILP0111, BMSILP0211, BMSILP0311, BMSILP0411, BMSILP0611, BMSLPR02, BMSLPR03, BMSLPR03PR, BMSLPR03STR, BMSLPR03UC, BMSLT0502CB, BMSLT102CB, BMSLT102ESD, BMSLT201, BMSLT201HP, BMSLT201RF, BMSLT201SGRF, BMSLT202, BMSLT202CB, BMSLT202CS, BMSLT202ESD, BMSLT202HP, BMSLT202OS, BMSLT202RF, BMSLT202SGRF, BMSLT202UL, BMSLT204, BMSLT204HP, BMSLT204RF, BMSLT204SGRF, BMSLT205, BMSLT205HP, BMSLT205RF, BMSLT205SGRF, BMSLT206, BMSLT206CNT, BMSLT206HP, BMSLT206RF, BMSLT206SGRF, BMSLT207, BMSLT207HP, BMSLT207RF, BMSLT207SGRF, BMSLT214UL, BMSLT21BNK, BMSLT225ULSP, BMSLT22BNK, BMSLT22NFPA, BMSLT230, BMSLT23GHS1V2, BMSLT23GHS2V2, BMSLT23GHS3V2, BMSLT23GHS4V2, BMSLT23GHS5V2, BMSLT24BNK, BMSLT306CNT, BMSLT34GHS1V2, BMSLT34GHS2V2, BMSLT34GHS3V2, BMSLT34GHS4V2, BMSLT34GHS5V2, BMSLT35BNK, BMSLT35CAUT, BMSLT35DANGA, BMSLT35DANGB, BMSLT35GHSSND, BMSLT35LOTO, BMSLT35LOTOB, BMSLT35NFPA, BMSLT35NOTC, BMSLT35OR, BMSLT35WARN, BMSLT401, BMSLT401HP, BMSLT401M, BMSLT401RF, BMSLT401SGRF, BMSLT402, BMSLT402CS, BMSLT402ESD, BMSLT402HP, BMSLT402M, BMSLT402OS, BMSLT402RF, BMSLT402SGRF, BMSLT402UL, BMSLT404, BMSLT404HP, BMSLT404RF, BMSLT404SGRF, BMSLT405, BMSLT405HP, BMSLT405M, BMSLT405RF, BMSLT405SGRF, BMSLT406, BMSLT406AFC100, BMSLT406AFC1125, BMSLT406AFC125, BMSLT406AFC150, BMSLT406CNT, BMSLT406HP, BMSLT406M, BMSLT406RF, BMSLT406SGRF, BMSLT407, BMSLT407HP, BMSLT407RF, BMSLT407SGRF, BMSLT414UL, BMSLT425ULSP, BMSLT430, BMSLT46BNK, BMSLT46CAUT, BMSLT46DANGA, BMSLT46DANGB, BMSLT46GHS1V2, BMSLT46GHS2V2, BMSLT46GHS3V2, BMSLT46GHS4V2, BMSLT46GHS5V2, BMSLT46GHSSND, BMSLT46NFPA, BMSLT46NOTC, BMSLT46OR, BMSLT46WARN, BMSLTAMMPKO1, BMSLTAMMPKO2, BMSLTAMMPKO3, BMSLTAMMPKO4, BMSLTAMMPKY1, BMSLTAMMPKY2, BMSLTAMMPKY3, BMSLTAMMPKY4, BMSLTB02SHK, BMSLTC02SHK, BMSLTE02SHK, BMSLTF02SHK, BMSLTH02SHK, BMSLTJ02SHK, BMSLTK02SHK, BMSLTMIL301, BMSLTMIL302, BMSLTMIL401, BMSLTMIL402
- Voltage 100 V AC, 240 V AC
- Starter Kit Type Facility and Safety Label Printer Kit
- Application 5S, Arc Flash, Barcode Labeling, General ID, Pipe Marking, Safety ID, Secondary GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TD4750TNWBCS
- Zoro # G003541484
- Country of Origin Taiwan, Province of China
- Category Label Makers & Printers
Dimensions
Overall Length | 11 1/4 in |
Overall Width | 8 5/8 in |
Compatible Label Core Diameters | 1 1/2 in |
Ribbon Core Diameter | 1/2 in, 1 in |
Overall Height | 7 1/2 in |
Maximum Label Width | 4 21/64 in |
Maximum Font Size | 300 pt. |
Minimum Label Width | 51/64 in |
Minimum Label Length | 1/4 in |
Minimum Liner Width | 51/64 in |
Maximum Tape Length | 150 ft |
Minimum Font Size | 2 pt. |
Maximum Liner Width | 4 13/32 in |
Maximum Printed Label Length | 450 in |
Maximum Printed Label Width | 4 19/64 in |
Description
Label Maker Printer, Color Printing Capability Single Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Note, Stick-It, 3"x3", Yllw, PK12 (UNV35668)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: King (USCCKING)
- ENCORE PACKAGING Economy Front Action Sealer, 1/2" (EP-1810-12)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 100 ft., 5/16" Thickness, Clear (36DY51)
- BROTHER Label Maker Backlit LCD, Font Size Auto (BRTPTH300)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- BROTHER Industrial Label Printer (PTE560BTVP)
- BROTHER Ruggedjet 4 Mobile Dt Printer Usb, Bt Mfi, Nfc Pairing, Battery (RJ4230BL)
- BROTHER PT-D800W Commercial/Lite Industrial Portable Label Maker, 60 mm/s Print Speed, 12.25 x 7.5 x 6.12 (PTD800W)
- BROTHER QL-1110NWB 4'' Professional Wireless Desktop Label Printer (328QL1110NWB)
- BRADY Label Maker Printer (151292)
- Brother Labels & Label Makers