Shop All Label Makers & Printers
This Product is Discontinued
Brother
Label Maker LCD, Line Graphical, Font Size Scalable (Discontinued)
Mfr # PTD210
Zoro # G6124277
This Product is Discontinued
Key Features
- Voltage 120 to 240V AC
- Overall Width 3 7/8 in
- Print Type Bold, Italic, Italic Bold, Italic Outline, Italic Shadow, Normal, Outline, Shadow, Solid, Vertical
- Font Size Scalable
- Battery Size (6) AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # PTD210
- Zoro # G6124277
- UPC # 012502640349
- Country of Origin Philippines
- Category Label Makers & Printers
Dimensions
Overall Width | 3 7/8 in |
Font Size | Scalable |
Battery Size | (6) AAA |
Tape Width | 3 1/2 mm, 6 mm, 9 mm, 12 mm |
Overall Height | 2 3/4 in |
Tape Length | 26.2 ft |
Overall Length | 5 7/8 in |
Maximum Label Width | 12 mm |
Minimum Label Length | 26 13/64 ft |
Max Label Width | 1/2" |
Minimum Label Width | 3 1/2 mm |
Maximum Tape Length | 26 1/4 ft |
Height | 2.7" |
Width | 6.2" |
Depth | 5.9" |
Description
Portable Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 13C479, 13C480, 13C481, 13C483, 13C488, 13C489, 13C490, 13C492, 13C499, 13C501, 13C502, 13C503, 13C508, 13C513, 13C523, 13C524, 13C525, 13C528, 13C529, 13C530, 13C536, 13C537, 22KD91, 22KD95, 403T29, 54EE27, 54EE30, 54EE33, Compatible Mfr Part Number TZe, Maximum Label Width 12 mm, Maximum Labels/Day 30, Application Agriculture, Cable and Wire Marking, Mode of Operation Standalone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.