Shop All Label Makers & Printers
This Product is Discontinued
Brother
Label Maker Graphical, Font Size 7 (Discontinued)
Mfr # PT D400VP
Zoro # G0322239
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Graphical LCD
- Material Plastic
- Tape Width 3 1/2 mm, 6 mm, 9 mm, 12 mm, 18 mm
- Tape Length 26.25 ft
- Battery Size (6) AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # PT D400VP
- Zoro # G0322239
- UPC # 012502638827
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Tape Width | 3 1/2 mm, 6 mm, 9 mm, 12 mm, 18 mm |
Tape Length | 26.25 ft |
Battery Size | (6) AA |
Overall Height | 2 3/4 in |
Overall Length | 7 in |
Overall Width | 7 3/8 in |
Font Size | 7 |
Maximum Label Width | 45/64 in |
Minimum Label Length | 26 13/64 ft |
Minimum Label Width | 3 1/2 mm |
Maximum Tape Length | 26 1/4 ft |
Max Label Width | 3/4" |
Description
Portable Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 13C479, 13C480, 13C481, 13C483, 13C484, 13C485, 13C488, 13C489, 13C490, 13C492, 13C493, 13C494, 13C495, 13C499, 13C501, 13C502, 13C503, 13C504, 13C505, 13C509, 13C511, 13C512, 13C513, 13C514, 13C517, 13C518, 13C528, 13C529, 13C530, 13C532, 22KD91, 22KD92, 22KD95, 54EE33, Compatible Mfr Part Number TZe, Maximum Label Width 45/64 in, Maximum Labels/Day 50, Application Agriculture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.