Shop All Label Makers & Printers
This Product is Discontinued
Brother
Label Maker Full Color Backlit LCD, Font Size Scalable (Discontinued)
Mfr # PT D600
Zoro # G0322220
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 7 5/8 in
- For Use With TZe Tape Cassettes Up to 15/16 in
- Print Type Thermal Transfer
- Battery Size (6) AA
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # PT D600
- Zoro # G0322220
- UPC # 012502639411
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Length | 7 5/8 in |
Battery Size | (6) AA |
Tape Length | 26.25 ft |
Overall Width | 10 1/4 in |
Tape Width | 3 1/2 mm, 6 mm, 9 mm, 12 mm, 18 mm, 24 mm |
Overall Height | 3 3/8 in |
Font Size | Scalable |
Maximum Label Width | 15/16 in |
Minimum Label Length | 26 13/64 ft |
Minimum Label Width | 3 1/2 mm |
Maximum Tape Length | 26 1/4 ft |
Description
Portable Label Printer, Color Printing Capability Single Color
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.