Shop All Label Makers & Printers
This Product is Discontinued
Brother
Label Maker, 2 Lines (Discontinued)
Mfr # PTD210
Zoro # G5201686
This Product is Discontinued
Key Features
- Battery Size (6) AA
- Color White/Gray
- Minimum Label Length 26 13/64 ft
- Maximum Print Speed 20 mm/sec
- Max Label Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # PTD210
- Zoro # G5201686
- UPC # 012502640349
- Country of Origin Philippines
- Category Label Makers & Printers
Dimensions
Battery Size | (6) AA |
Minimum Label Length | 26 13/64 ft |
Max Label Width | 1/2" |
Maximum Tape Length | 26 1/4 ft |
Maximum Label Width | 12 mm |
Maximum Printed Label Width | 1/2 in |
Description
Portable Label Printer, Maximum Label Width 12 mm, Maximum Labels/Day 9, Power Source Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 180 dpi, Input Method QWERTY Keyboard, Label Formats Supported Flexible ID, Non-Laminated Iron-on Fabric, Standard Laminated, Label Series Compatibility Tze Series Tapes, Display Monochrome LCD, Battery Included No, Battery Size (6) AA, Color White/Gray, Cutter Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.