Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label, Green, 26 13/64 ft L
Mfr # TZe731CS
Zoro # G911297596
product price: $13.99
/ea
Sold in multiples of 6 for $83.94
$83.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW
- Roll Length 26 13/64 ft
- Label Color Green
- Resistance Properties Chemical-Resistant, Moisture-Resistant
- For Print Method Label Printing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZe731CS
- Zoro # G911297596
- UPC # 012502664956
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Length | 26 13/64 ft |
Label Width | 15/32 in |
Label Height | 12 mm |
Details
Printer Series Compatibility | PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW |
Item | Label |
Label Color | Green |
Resistance Properties | Chemical-Resistant, Moisture-Resistant |
For Print Method | Label Printing |
Ribbon Color | Black |
Label Type | Laminated |
Product Type | Label Tape |
Indoor/Outdoor Usage | Indoor/Outdoor |
Application | Labeling for Print Method |
Material Properties | Cold-Temperature Application, High-Temperature Application |
Adhesive | Adhesive |
Label Shape | Rectangle |
Label Finish | Gloss |
Label Material | Polyester |
Compatible Mfr Part Number | PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW |
Maximum Service Temperature | 275 Degrees F |
Description
Label, Compatible Grainger Part Number 22KD90, 30RR07, 403T28, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Label Color Green, Label Finish Gloss, Label Height 12 mm, Label Material Polyester, Label Width 15/32 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Ribbon Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Knee Pads, Swivel, PU, Gel, Universal, PR (375)
- BRADY Lockout Board, Unfilled, 23-1/2 In H (50991)
- PROFLEX BY ERGODYNE Wrist Support, Left, S, Black (4000)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- BROTHER 1 Black on White Flexible ID Tape, Black (BRTTZEFX251)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Gold on Black (TZE344)
- BROTHER Label, Black/Green, .47" x 26.2 ft. (M731)
- BROTHER Continuos Label Stock (BMSLT402HP)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/8"W, Black on Clear (TZE121)
- BROTHER Label Tape Cartridge, Black/White, Labels/Roll: Continuous (TZeFX221)
- BROTHER Ptouch TZe Laminated Tape Cartridges, White (BRTTZE221)
- Brother Safety Labels