Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label, Gray, 26 13/64 ft L
Mfr # TZeML55
Zoro # G911297619
product price: $23.99
/ea
Sold in multiples of 6 for $143.94
$143.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
- Label Shape Rectangle
- Label Type Laminated
- Roll Length 26 13/64 ft
- Label Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZeML55
- Zoro # G911297619
- UPC # 012502653967
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Length | 26 13/64 ft |
Label Width | 15/16 in |
Label Height | 24 mm |
Details
Printer Series Compatibility | PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW |
Item | Label |
Label Shape | Rectangle |
Label Type | Laminated |
Label Color | Gray |
For Print Method | Label Printing |
Adhesive | Adhesive |
Label Finish | Gloss |
Indoor/Outdoor Usage | Indoor/Outdoor |
Material Properties | Cold-Temperature Application, High-Temperature Application |
Product Type | Laminated Tape |
Application | Craft-Based Home and Office, Crafts, Gift-Wrapping, Gifts, Packaging, Retail Shop |
Compatible Mfr Part Number | PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW |
Ribbon Color | White |
Label Material | Polyester |
Maximum Service Temperature | 275 Degrees F |
Description
Label, Compatible Grainger Part Number 30RR07, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Label Color Gray, Label Finish Gloss, Label Height 24 mm, Label Material Polyester, Label Width 15/16 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Ribbon Color White, Roll Length 26 13/64 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 16 (HPS-FS1212-16)
- SIGNMISSION OSHA Decal, Hard Hats Glasses Shoes Required Beyond Thi, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-CS-D-710-L-19183)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Medium (MGTS-BL05-009)
- ZERO FRICTION Performance Universal-Fit Work Glove, Red (WG15009)
- BROTHER Label Tape Cartridge, White/Red, Labels/Roll: Continuous (TZe465)
- BROTHER Paper Label, White, 1.5" x 100 ft. (DK2225)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1"W, White on Black (TZE355)
- BROTHER Printer Label, Black/White, Labels/Roll: 300 (DK1202)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Yellow (TZE641)
- BROTHER Die-Cut Address Labels, 1.1 x 3.5, White, PK1200 (DK12013PK)
- NEVS 1/2" Color Coding Dots Chart - Roll Form (DOT-12RL Chart)
- Brother Safety Labels