Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label, Fluorescent Orange, 16 13/32 ft L
Mfr # TZeB31CS
Zoro # G911297602
product price: $18.99
/ea
Sold in multiples of 6 for $113.94
$113.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW
- Roll Length 16 13/32 ft
- Label Type Laminated
- Indoor/Outdoor Usage Indoor/Outdoor
- Label Color Fluorescent Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZeB31CS
- Zoro # G911297602
- UPC # 012502664970
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Length | 16 13/32 ft |
Label Width | 15/32 in |
Label Height | 12 mm |
Details
Printer Series Compatibility | PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW |
Item | Label |
Label Type | Laminated |
Indoor/Outdoor Usage | Indoor/Outdoor |
Label Color | Fluorescent Orange |
Product Type | Label Tape |
Adhesive | Adhesive |
Resistance Properties | Chemical-Resistant, Moisture-Resistant |
For Print Method | Label Printing |
Material Properties | Cold-Temperature Application, High-Temperature Application |
Ribbon Color | Black |
Application | Labeling for Print Method |
Label Shape | Rectangle |
Label Finish | Gloss |
Compatible Mfr Part Number | PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW |
Maximum Service Temperature | 275 Degrees F |
Label Material | Polyester |
Description
Label, Compatible Grainger Part Number 22KD90, 30RR07, 403T28, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Label Color Fluorescent Orange, Label Finish Gloss, Label Height 12 mm, Label Material Polyester, Label Width 15/32 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Ribbon Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Purple Key Tags with Metal Swivels 6PK (35584)
- OPTIC MAX Visitor Safety Glasses, OTG , vented temples, Amber Lens (155A)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK179-200)
- BISON LIFE Keystone Color Lens Black Temple Variety Safety Glasses (12-Pack) (BL-KSSG1-CLBT-ADP-12)
- BROTHER Die Cut Circle Cartridge, Black/White, Labels/Roll: 1000 (DK1218)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Yellow (TZE641)
- BROTHER Label Tape Cartridge, White, Labels/Roll: 800 (DK3235)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.47x26.2 ft, Gold on Black (TZE334)
- BROTHER Label Tape Cartridge, Black/White/Red, Labels/Roll: Continuous (DK2251)
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1201)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-251-492-1.5-SC)
- Brother Safety Labels