Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label, Continuous Length
Mfr # BRTDK2246
Zoro # G801818139
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility QL-1050; QL-1050N; QL-1060N; QL-1100; QL-1110NWB
- Color White
- Material Paper
- Standards UL Listed Certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTDK2246
- Zoro # G801818139
- UPC # 12502648925
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Printer Series Compatibility | QL-1050; QL-1050N; QL-1060N; QL-1100; QL-1110NWB |
Item | Multipurpose Label |
Color | White |
Material | Paper |
Standards | UL Listed Certification |
Description
Create custom labels quickly and easily with these continuous-length paper labels. They are designed for use with Brother QL-1050, QL-1050N, QL-1060N and QL-1100 Series. Continuous length means you can customize the size of your labels. Self-adhesive backing makes them easy to apply. For best results, use only Genuine Brother Supplies with your Brother devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Pink, Al, PK25 (87603)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- C.H. HANSON $LETTER SET 3/16" STAMP (CH20250)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 3/8"W, Black on Yellow (TZES621)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Matte Clear (TZEM65)
- BROTHER Label Tape Cartridge, White/Red, Labels/Roll: Continuous (TZe465)
- BROTHER Label, Black/White, .47" x 26.2 ft. (TZE231M)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, Black on White (TZE211)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on White (TZES231)
- NEVS 3/4" wide x 60yd Orange Labeling Tape (T-750-Orange)
- Brother Label Maker Tapes, Labels, Signs & Tags