Shop All Label Maker & Printer Accessories
Brother
Label, Blue/White, .47" x 25.2 ft., PK2
Mfr # TC22
Zoro # G4149070
product price: $29.69
/pk 2, $14.85/ea
Not eligible for select promotions
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TC22
- Zoro # G4149070
- UPC # 012502050377
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Item | Label,Blue/White,.47" x 25.2 ft.,Package Quantity 2 |
Description
Label,Blue/White,.47 In. x 25.2 ft.,Package Quantity 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70425)
- BROTHER Industrial Label Printer (PTE560BTVP)
- HPC HPC: Die Stamp Letter Set 3/32" (HPC-HCL-332)
- TOPS BUSINESS FORMS Pendaflex, DOUBLE STUFF FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (54459)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Red (TZe451)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear, Width: 29/32 in (TZe151)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26ft., Black/White (TZEFX241)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/5 ft., Black/Pink (ME793)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Silver (TZeS961)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26ft., Black/Yellow (TZEFX651)
- LEXMARK Lexmark 550-Sheet Tray (36S3110)
- Brother Labels & Label Makers