Shop All Label Maker & Printer Accessories
Brother
Label, Blk/Wht, Acid-Free, .47" x 26.2 ft.
Mfr # TZEAF231
Zoro # G4149131
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZEAF231
- Zoro # G4149131
- UPC # 012502626008
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Details
Item | Label,Blk/Wht,Acid-Free,.47" x 26.2 ft. |
Description
Label,Blk/Wht,Acid-Free,.47 In. x 26.2 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Bulletin Board, 72-1/2 in. W, Ocean (AV46-191)
- A2Z SCILAB Stitch Suture Scissors 4.5 One Hook Blade Stainless Steel, Multi Titanium Color (A2Z-ZR868)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 29 to 33 Sheets (SECURIO P36C)
- AVERY Shipping Labels, TrueBlock Technol, PK10 (15265)
- BROTHER Stencil Tape, .94" x 9.8 ft. (STE151)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Clear (TZe145)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Clear (M131)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Yellow (TZeS641)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Yellow (TZe631)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/White (HGeS2215PK)
- BROTHER Adhesive Label Tape Cartridge 0.23" x 26-1/5 ft., Black/White (HGeS2115PK)
- Brother Labels & Label Makers