Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brother
Label, Black/Yellow, Labels/Roll: Continuous (Discontinued)
Mfr # TX6511
Zoro # G4149341
This Product is Discontinued
Key Features
- Printer Series Compatibility PT-30, PT-35, PT-8000, PT-PC
- Color Black/Yellow
- Width 0.94"
- Length 49.2 ft
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TX6511
- Zoro # G4149341
- UPC # 012502051220
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.94" |
Length | 49.2 ft |
Details
Printer Series Compatibility | PT-30, PT-35, PT-8000, PT-PC |
Item | Label |
Color | Black/Yellow |
Labels per Roll | Continuous |
Printer Series Compatability | Brother P-Touch Label Printers:PT-30PT-35PT-8000PT-PC |
For Use With | PT-30, PT-35, PT-8000, PT-PC |
Description
Label,Black/Yellow,.94 In. x 49.2 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.