Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Label, Black/White, Labels/Roll: 300
Mfr # DK1203
Zoro # G4172996
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/White
- Printer Series Compatibility QL500, QL550, QL570, QL580N, QL650TD, QL1050, QL1060N
- Height 3-3/8"
- Legend Blank
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DK1203
- Zoro # G4172996
- UPC # 012502611677
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 3-3/8" |
Length | 3-3/8" |
Width | 5/8" |
Label Height | 3 13/32 in |
Label Width | 21/32 in |
Label Size (HxW) - Blank Precut General Purpose | 3 13/32 in x 21/32 in |
Description
Precut Label Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M331, 23M332, 40KJ27, 420R56, 420R57, 420R58, 420R59, 420R60, 487F11, 487F12, Label Color White, Label Finish Matte, Label Height 3 13/32 in, Label Material Paper, Label Width 21/32 in, Labels per Roll 300, Printer Series Compatibility QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Universal Palm Work Gloves Red L 1 pair (4050)
- ZORO SELECT Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (3LZ41)
- 3M SPEEDGLAS Magnification Plate 2.5X, 2x4-1/4In (06-0500-58)
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- BROTHER 12Mm (0.47) Black On Yellow Hge Tape w/ Extra Strength Adhesive 8M (HGES6315PK)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Yellow (TZE641)
- BROTHER Brother® Continuous Paper Label Tape, 1.1" x 100ft Roll, White (DK2210)
- BROTHER Label, Continuous Length (BRTDK2246)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Yellow (TZES631)
- BROTHER Label Tape Cartridge, Black on Fluorescent Orange, Labels/Roll: Continuous (TZeB61)
- NEVS Label, Blank Drug Name, Strength, Exp. Dt/Tm 1/2"x1-1/2" Green w/Black (SANTW-0023)
- Brother Safety Labels